This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Abrasive sponge pack, 24-piece extra soft, 120×98×13 mm, Grit: 60

Article no.: 557527 60

Select article variation and quantity

Grit Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grit 60
Grit designation medium
Colour orange
Degree of hardness extra soft
Width 98 mm
Height 13 mm
Length 120 mm
Number of coated surfaces 2
Number of sponges, pads 24
Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 557527 60
Manufacturer number 557527 60

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Grinding sponge with extra soft intermediate layer. An outstanding fit to all profiles. Coated on 2 sides with aluminium oxide grit (A).

Advantage:

  • Quickly find the right grit, for more reliability in the grinding process due to the characteristic colour coding system.
  • Resilient, no formation of kinks or folds.
  • All sponges also suitable for wet grinding.
  • Low tendency to clog, can be washed out.

Application:

For finish smoothing of irregularities and profiled surfaces without changing the geometry. Grinding metal, wood and plastics before painting, or between coats of paint, to provide a key.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart