This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cross beam pair LNS Duo 100×50×1.5, Cross-beam length: 1825mm

Article no.: 991362 1825

Select article variation and quantity

Cross-beam length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross beam height 100 mm
Cross-beam length 1,825 mm
Load capacity per pair of cross beams 2,082 kg
Application range Rack
Type of product Cross beam / cross rail

Identification numbers & Classifications

Article number 991362 1825
Manufacturer number 46410-2

Description

Version:

Cold-formed rectangular profiles with welded-on engagement posts. Each engagement post has up to 5 sturdy hooks, for optimum weight distribution across the pallet racking stiles.

Suitable for:

Pallet racking from build year 08/2018 to 05/2022.

Supplied with:

2 cross beams for insertion into the frame stiles, each with 2 locking pins.

Colour:

Similar to RAL 2004 pure orange powder-coated.

Note:

Further cross beams with cross beam length 2700 mm can be found under No. 991337, 991341, 991345 in the main catalogue volume 3.
For racks up to build year 05/2022, cross beams may only be used as a replacement in the event of damage. If the rack is changed, e.g. installation of additional cross beam levels, recalculation must be performed as per DIN 15512:2020.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart