This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Die set HSS M3-12

Article no.: 142720 M3-12
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Product details

Technical Data

Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
for metric threads M3 − M12
Type of product Die

Identification numbers & Classifications

Article number 142720 M3-12

Description

Version:

Die set HSS, 7-piece (M3−M12) in a case.

Content:

1 each die No. 140320 size M3; M4; M5; M6; M8; M10; M12.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart