• The item cannot be ordered due to missing prices.

ALUMINIUM FOLDING, Number of steps including platform: AFGS4Z

Article no.: G96000 AFGS4Z

Select article variation and quantity

Number of steps including platform Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G96000 AFGS4Z

Description

Modelis:

  • Aluminium folding steps are ideal for use in offices, storerooms, warehouses etc
  • Certified to EN-14183 standard
  • Large anti-slip rubber treads (360W x 205Dmm) & high handrail offer increased safety during use
  • Tilt & pull wheels for easy movement without lifting
  • Easy slope incline
  • Folded Size: only 120mm deep

Aprašymas:

  • This range of sturdy aluminium folding steps is ideal for use in offices, storerooms, warehouses etc.
  • The large serrated aluminium treads (360W x 205D mm) & high handrail offer increased safety during use
  • Tilt and Pull wheels for easy movement without lifting
  • Easy Slope incline
  • Folded size only 130mm deep

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart