• The item cannot be ordered due to missing prices.

Shoulder mill 90° MECX with plain shank, for indexable inserts BD..

Article no.: 227100 33/6L

Select article variation and quantity

⌀ D / number of teeth Z (mm) Price per Piece (incl. VAT)

Availability

  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 33 mm
Number of cutting edges Z 6
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 6 mm
Overhang L1 30 mm
Overall length Ltot 130 mm
Shank ⌀ Ds h6 32 mm
⌀ D3 30 mm
Circular interpolation milling ⌀ Dmin 63 mm
Circular interpolation milling ⌀ Dmax 64 mm
Ramping angle αmax 0.4 degrees
Ramping length L for αmax 29 mm
suitable indexable insert BD.. 0703
Insert screw 229707 (T6; 0.45 Nm)
Type of product End / face mill

Identification & Classification

Article number 227100 33/6L
EAN / GTIN 4960664462926
Manufacturer number THN03670
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Very close spacing provides improved productivity even under more unstable machining conditions. Low cutting forces and high stability for low tendency to vibrate. Permits various milling tasks such as milling shoulders and ramps etc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart