Shoe, black/red uvex 1 x-craft, S1PL, EU shoe size: 50

Article no.: 092134 50
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Numero di scarpa UE Price per 1 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie uvex 1
Zona di protezione ESD (EPA)
Colore red; black
Dimensioni EU 50
Genere da uomo
Normativa EN ISO 20345; insoles type-tested according to DGUV regulation 191
Tomaia Microvelluto
Materiale suola Poliuretano (PU)
Proprietà antiscivolo yes
Puntale protettivo
Materiale puntale protettivo Composite
Suola con protezione antiperforazione
Materiale resistenza antiperforazione Tessuto
Zona del tallone chiusa yes
Resistenza ai combustibili della suola yes
Caratteristiche antistatiche yes
Capacità di assorbimento di energia nella zona del tallone yes
Classe di protezione S1PL
Chiusura Lacci elastici
Ammortizzazione nella zona del tallone
Ammortizzazione a seconda del peso no
Caratteristica scarpa suitable for orthopaedic insoles; removable footbed; metal-free sole
Esecuzione del codolo Basso
Vrsta izdelka Calzatura bassa

Identification & Classification

Article number 092134 50
EAN / GTIN 4066853011422
Manufacturer number 6802250
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Deutschland, www.uvex-safety.de/

Description

Version:

Sporty, ultra-lightweight safety shoe offers full support and flexibility. High abrasion resistance, optimal protection and breathability. Suitable for wearers allergic to chromium. All sole materials are free of silicones, plasticisers and substances which would impair paint adhesion. Width 11.
  • Distance Mesh lining material.
  • 100% metal-free uvex xenova® toecap.
  • Foamed PU overcap to protect the upper material, for significantly longer working life.
  • Interchangeable comfort insole with moisture transport system and additional fore-foot and heel shock absorption.
  • Energy-returning, cushioning midsole uvex i-PUREnrj planet with 15% recycled granulate.
  • ESD security.
  • Lightweight, breathable micro-velour upper material.
  • Two-layer PU outer sole with ergonomic sole design bionom x.

Safety low-profile shoe with perforated upper material and elastic laces with quick-release fastener.

Standard:

EN ISO 20345:2011 S1P SRC

Downloads & documents

Suitable products