{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, black | Black blue | |
| Fabric content, polyester | 100 % | |
| Temperature, gentle wash cycle | 40 °C | |
| Series | ACCELERATE | |
| Manufacturer’s designation | ACCELERATE | |
| Quality and test seal | Oeko-Tex® Standard 100 | |
| Colour | blue; black | |
| Fabric composition | polyester | |
| Fabric density | 280 g/m2 | |
| Washing method | gentle wash cycle | |
| Dry | do not tumble-dry | |
| Ironing | do not iron | |
| Bleaching | do not bleach | |
| Zip fastener feature | One way | |
| Concealed placket, zip fastener | yes | |
| International size, Unisex | M | |
| Type of product | jacket | |
| Type of pocket | Breast pocket; Inside pocket; Side pocket | |
| Closure | zip fastener | |
| Hood | no | |
| Characteristics | breathable; reflective; stand-up collar; weather protection band | |
| Gender | Unisex |
| Article number | 091579 M | |
| EAN / GTIN | 5711074933532 | |
| Manufacturer number | 20102-253-010 M | |
| Manufacturer/responsible person | Mascot International GmbH, Neustadt 10, 24939 Flensburg, Germany, www.mascot.de |