{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Shelf thickness | 40 mm | |
Type of installation | Plug-in racking | |
Material | galvanized | |
Width | 1,000 mm | |
Depth | 600 mm | |
Load capacity of each loose shelf | 100 kg | |
Application range | Storage shelf | |
Type of product | Storage shelf |
Article number | 990475 1000X600 | |
Manufacturer number | 145530 |