Article no.: 955175 4

Workshop accessories set 4

Rigid foam quality LD45, thickness 30
suitable for shadowboard depth 115

All product information:

Workshop accessories set 4

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Price per set
€59.00
plus VAT at the current rate Prices plus delivery costs
4
Add to shopping list Share product
Tuev Logo

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955175: 1 pc.
Inspection mirror 23 mm No. 081620 size 23: 1 pc.
Telescopic inspection lamp No. 081665: 1 pc.
UVEX cybrix safety goggles No. 096525 size CLEAR: 1 pc.
GARANT universal knife No. 845020: 1 pc.

Technical Data

Rigid foam quality LD45, thickness
30 mm
suitable for shadowboard depth
115 mm
Width
383 mm
Depth
115 mm
Number of tools
4
Type of product
Rigid foam inlay with tool selections

Accessories and spare parts

Share this product

or copy this link

To shopping cart