Article no.: 962668

Supplementary set 1/2 inch, long

Brand: HOLEX
suitable for workstations and storage equipment Workbench
Smallest suitable drawer front height ≥ 80
Square drive 1/2
Degree of fill of a drawer 1/3
Rigid foam quality LD45, thickness 30

All product information:

Supplementary set 1/2 inch, long

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€18.55
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Tool sets in two-colour rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.

Suitable for:

Drawers of the workbench range Kompakt, Kompakt-L, Kompakt-H, Kombi (600 mm unit series) and HOLEX drawers - usable area 490×520 mm. The rigid foam inlay fill 1/3 (160×520×30 mm), 2/3 (321×520×30 mm) or 3/3 (482×520×30 mm) of the usable area of the drawer.

Technical Data

Rigid foam quality LD45, thickness
30 mm
Degree of fill of a drawer
1/3
Square drive
1/2 inch
suitable for workstations and storage equipment
Workbench
Smallest suitable drawer front height
≥ 80 mm
Type of product
Rigid foam inlay with sockets

Share this product

or copy this link

To shopping cart