Article no.: 962955

Screwdriver set for Torx® and “Rainbow” hexagon key L-wrench set 9 U

Rigid foam quality LD45, thickness 30
Degree of fill of a drawer in units 9×36
suitable for workstations and storage equipment Tool cabinet
Smallest suitable drawer front height 75

All product information:

Screwdriver set for Torx® and “Rainbow” hexagon key L-wrench set 9 ...

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€17.10
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Tool sets in two-colour moulded rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.

Suitable for:

Tool cabinets / drawers with 36 units depth. The rigid foam inlays fill 9 units (149×598×30 mm), or 18 units (298×598×30 mm) of the usable area of the drawer.

Technical Data

Rigid foam quality LD45, thickness
30 mm
Degree of fill of a drawer in units
9×36
suitable for workstations and storage equipment
Tool cabinet
Smallest suitable drawer front height
75 mm
filled drawer width in units
9 U
Type of product
Rigid foam inlay with screwdrivers

Share this product

or copy this link

To shopping cart