{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Type | 2Z | |
Manufacturer's designation | Series 14/7 | |
Height | 300 mm | |
Width | 326 mm | |
Depth | 540 mm | |
Width internal | 298 mm | |
Internal depth | 450 mm | |
Material | Sheet steel | |
Colour | galvanised | |
Colour | galvanised | |
prepared for cover | yes | |
prepared for EAN code on the rear | no | |
prepared for viewing window | yes | |
prepared for viewing window as loose goods divider | no | |
stackable | yes | |
Facility to apply labels | by means of inserted tag | |
Stop in drawers | no | |
Type of product | Open storage bins |
Article number | 963342 2Z | |
Manufacturer number | 6700 |