This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Component cleaning device AUTO

Article no.: 082941 AUTO

Product details

Technical Data

Manufacturer's designation PC 60/130 T
Power supply Mains operated
AC supply voltage 400 V
Mains frequency 50 Hz
Number of electrical phases 3
Tank capacity 100 l
Length item overall 1,080 mm
Width item overall 1,000 mm
Height item overall 1,250 mm
Material of housing/frame Stainless steel (INOX)
Power input 5.5 kW
Load capacity 130 kg
Pressure 1.5 bar
Pumped volume 4,500 l/h
Heating power 4.5 kW
maximum temperature 80 °C
Noise pressure level 65 dB(A)
selectable cleaning time 1 min - 30 min
Weight 165 kg
Type of product Component cleaning device

Identification numbers & Classifications

Article number 082941 AUTO

Description

Version:

Component cleaner of high-quality materials. The intensive cleaning process is performed with water-based cleaning agents without solvents and removes grease, oil and other dirt without any trouble. The use of appropriate cleaning agents allows conservation of the components for a certain time.
A three-dimensional nozzle system on a motor-driven turntable ensures fully automatic all-round cleaning. Four industrial-grade rollers ensure mobility. Easy to load and unload (even with large components). Integral overload protection. Exceptionally long-lasting, since the complete structure is stainless steel.

Application:

e.g. manufacture, maintenance, workshop, metal treatment.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart