Cordless right angle impact driver M18BRAIW/0

Article no.: 074013 M18BRAIW/0
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18BRAIW-0
Type M18BRAIW/0
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Tool arbor size 3/8 in
Tool arbor drive profile External square drive
Number of impacts 0 min-1 - 2,400 min-1
Number of impacts 1st stage 0 min-1 - 2,400 min-1
Number of impacts 2nd stage 0 min-1 - 3,400 min-1
Weight 1.1 kg
maximum torque 1st step 40 Nm
maximum torque 2nd step 76 Nm
maximum screw ⌀ (8.8 - 12.9) M14
maximum vibration to EN 14.8 m/s2
typical application Strong
Suitable for material Steel
Power supply Rechargeable battery-powered
Type of product Screwdriver

Identification numbers & Classifications

Article number 074013 M18BRAIW/0
EAN / GTIN 4002395006670
Manufacturer number 4933447899

Description

Version:

Robust and powerful FUEL™ cordless impact driver with brushless POWERSTATE™ EC motor for long motor service life and high energy efficiency. Sturdy metal gearbox casing and ergonomic central handle with soft-grip coating. Stage of charge display, LED illumination of the working area. Reversible, with electronic speed control. REDLINK PLUS™ electronics − for unique power management:
  • With system communication between the drive machine and battery.
  • With overload protection for longer working life of the battery, motor, and gearbox.
Cordless angle impact wrench M18 BRAIW-0 with 3/8 inch hex socket.
  • Compact angle impact wrench, only 307 mm long.
  • 2 speed settings for maximum flexibility.

Advantage:

REDLINK PLUS™ electronics.

Supplied with:

Without battery and without charger, in a cardboard box.

Note:

For matching spare batteries and accessories see from No. 073808.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart