Energy absorber Skysafe Pro Flex Y Aluminium 1,8 m

Article no.: 098127 1,8
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Series Skysafe Pro Flex
Weight 1.83 kg
Carabiner hook FS 90 AL
Type of product Fall damper

Identification numbers & Classifications

Article number 098127 1,8
EAN / GTIN 4030281180654
Manufacturer number L-0559-1,8

Description

Version:

Means of connection with new type of damper system and fall indicator for a wide range of weight from 50 to 140 kg with low arrest shock. 22 kN yield strength before and after the dynamic fall. Limitation of the arrest shock in the event of a fall to less than 6 kN. Edge certified.
Skysafe Pro Flex Y Aluminium (Y-web). For permanent fall protection. Carabiner of aluminium with maximum opening width of 60 mm.

Standard:

EN 354; EN 355

Downloads & documents

Suitable products

From the same series "Skysafe Pro Flex"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart