{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Contents | 72 | |
Application | reusable | |
Glove size | 7 | |
Application range | All-round | |
EN 388 | 3222X | |
EN 511 | 02X | |
Backing material | PVC | |
Coating | Nitril | |
Coating variant | 3/4 coating | |
Colour | black / blue | |
Protection category | Category II | |
Type of glove | Cold protection gloves | |
Type of product | Cold protection gloves |
Article number | 094819 7 | |
Manufacturer number | 34700417 |