Article no.: 137360

Machine tap ISO 228 +0.05 mm vaporised

Brand: GARANT

All product information:

Machine tap ISO 228 +0.05 mm vaporised

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€32.50
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Surface vaporised for reduced edge build-up.
Tolerance class ISO 228 + 0.05 mm.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).
For components which are galvanised after threading or shrink slightly when hardened.

Recommendation:

We recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 mm larger.

Technical Data

Coating
vaporised
Thread type
G
Flank angle
55 degrees
Standard
DIN 5156
Taper lead form
C
Helix angle
40 degrees
Shank
Plain shank with h9
Through-coolant
no
Application for type of drilling
up to 3×D for blind holes
Cutting direction
right-hand
Type of threading tool
Machine tap for conventional machining
Colour ring
without
Type of product
Tap

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
CuZn
N
13
Oil
 
wet maximum
 

Share this product

or copy this link

To shopping cart