This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide milling cutter with chip separators TPC 14 mm

Article no.: 203106 14
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Helix angle characteristic: unequal spacing
  • Spacing of the cutters: unequal spacing

Product details

Technical Data

Cutting edge ⌀ DC 14 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 7
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.07×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 42 mm
Overhang length L1 incl. recess 50 mm
Recess ⌀ D1 13.8 mm
Overall length L 99 mm
Shank ⌀ Ds 14 mm
Corner chamfer width at 45° 0.28 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 0.069 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 203106 14

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
340
Steel < 900 N/mm²
P
300
Steel < 1100 N/mm²
P
230
INOX < 900 N/mm²
M
240
INOX > 900 N/mm²
M
170
wet maximum
 
wet minimum
 
Air
 

Description

Version:

High-performance milling cutter with irregular cutter spacing and irregular helical pitch. Optimised bending strength due to the use of ultra-fine grain substrates. Offset chip breakers for controlled chip breaking.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 203117.

hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014 and 204015.
ae max= 0.07×D for TPC machining.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart