Article no.: 202285

Solid carbide milling cutter AlCrN

Brand: GARANT
Standard DIN 6527
Cutting width a<sub>e</sub> for milling operation Full slot cutting depth 1×D
Tool material Solid carbide
Cutting width a<sub>e</sub> for milling operation 0.3×D for side milling
Type N

All product information:

Solid carbide milling cutter AlCrN

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€17.05
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Dimensions similar to DIN 6527.
Improved coating for general-purpose applications in steel and cast iron.

Technical Data

Coating
AlCrN
Tool material
Solid carbide
Standard
DIN 6527
Type
N
Cutting width ae for milling operation
Full slot cutting depth 1×D; 0.3×D for side milling
Through-coolant
no
Colour ring
without
Type of product
End mill

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Share this product

or copy this link

To shopping cart