Article no.: 192945

GARANT Master Titan HSS-PM roughing end mill HPC TiAlN

Brand: GARANT
Milling profile HR
Cutting width a<sub>e</sub> for milling operation 0.3×D for side milling
Machining strategy HPC
Spacing of the cutters unequal spacing
Helix angle characteristic unequal spacing
Tool material HSS PM
Standard DIN 844
Through-coolant no

All product information:

GARANT Master Titan HSS-PM roughing end mill HPC TiAlN

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€262.00
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Innovative knurled profile and optimised flute geometry for a evacuating a high volume of chips at very high process reliability. Increased tool life due to precise alignment of the through-coolant with the cutting edges.

Advantage:

New type of tool material; problem solver under unstable machining conditions.

Technical Data

Series
GARANT Master Titan
Coating
TiAlN
Tool material
HSS PM
Standard
DIN 844
Milling profile
HR
Helix angle characteristic
unequal spacing
Spacing of the cutters
unequal spacing
Cutting width ae for milling operation
0.3×D for side milling
Through-coolant
no
Machining strategy
HPC
Colour ring
pink
Type of product
End mill

Application Table

INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
28
Ti > 850 N/mm²
S
28
wet maximum
 

Share this product

or copy this link

To shopping cart