This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

SEKR 1203 AFTN ST1100

Article no.: 213933 ST1100

Product details

Technical Data

ISO code indexable insert SEKR 1203 AFTN
Type ST1100
Grade HB8520
Tool material Carbide
Feed fz per tooth 0.19 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213933 ST1100

Application Table

Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
Oil
 
dry
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart