Dial calipers 150/01

Article no.: 412405 150/01
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 4,45 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Unknown
  • 9,45 € /pcs.
  • 17,00 € /pcs.
on request
Unknown
0 pieces in stock
  • Standard: ISO 13385
  • Depth gauge: rectangular 6.2×2.2
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Product details

Technical Data

Standard ISO 13385
Depth gauge rectangular 6.2×2.2
Measuring range 0 mm - 150 mm
Reading (round dial) 0.01 mm
Pointer revolution 1 mm
Measurement deviation E MPE ± 0.02 mm
Jaw length 40 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Dial calipers

Identification numbers & Classifications

Article number 412405 150/01
EAN / GTIN 4946368688206
Manufacturer number 505-732

Description

Version:

Satin chrome-plated scale. Shock-proof, with protected rack. Precision dial indicator with rotating dial and locking screw.
With thumb roller.
Readings of 1 mm on the beam, 1/100 mm on the round dial.

Optional extras:

Thread table No. 412180 for caliper back.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart