Hydraulic pipe bender

Article no.: 821150
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Description

Version:

Sturdy hydraulic pipe bender with closed-loop hydraulic system and return spring for better piston control. Cast iron slide blocks and bending formers, high-performance piston with 450 bar working pressure. High-quality piston seals prevent leakage and extend the working life. Slide blocks feature bending angle indicator. Safe bending of pipes with closed-loop system. Special lever design prevents overloading. Supplied in a lockable wooden case.

Application:

For bending galvanised and black steel pipes and also gas pipes (3/8 inch − 2 inch). Bending angles up to 90°, pipes up to maximum 5.5 mm wall thickness (2 inch pipe). User-friendly operation thanks to a long piston stroke for each pump stroke. General-purpose use in machine tool and plant installation, working on pipework systems, fitting work etc.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart