{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Saw blade material | Carbide | |
Tooth pitch | 3.2 − 4.3 mm | |
Blade length | 225 mm | |
Designation | 1156XHM | |
Suitability | _1156XHM | |
optimised for material | Wood with metal | |
Worktop thickness (wood with metal inclusions) | < 175 mm | |
Type of cutting | quick straight cutting (coarse) | |
Number of blades | 1 | |
Type of product | Sabre saw blade |
Article number | 588710 1156XHM | |
Manufacturer number | 2608653100 |