{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Saw blade material | Carbide | |
Tooth pitch | 3.5−5.0 16 mm | |
Blade length | 100 mm | |
Designation | T144DHM | |
Suitability | _T144DHM | |
optimised for material | wood | |
Worktop thickness (wood coated) | 5-50 mm | |
Type of cutting | quick straight cutting (coarse); precise angular cutting | |
Number of blades | 3 | |
Type of product | Jigsaw blade |
Article number | 588520 T144DHM | |
EAN / GTIN | 3165140997713 | |
Manufacturer number | 2608665071 |