{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Width across flats | 50 mm | |
Spanner length L | 255 mm | |
Ring ⌀ D | 75 mm | |
Ring thickness h | 31 mm | |
Weight | 1,493 g | |
Type of product | Spanner |
Article number | 619050 50 | |
Manufacturer number | 51BS.50 |