{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Width across flats | 24 mm | |
Spanner length L | 180 mm | |
Ring ⌀ D | 45 mm | |
Ring thickness h | 19.5 mm | |
Weight | 510 g | |
Type of product | Spanner |
Article number | 619050 24 | |
Manufacturer number | 51BS.24 |