• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Extension base with clamping pot 120/4

Article no.: 360154 120/4

Product details

Technical Data

for type 120/4
Length 320 mm
Width 240 mm
Height 125 mm
Clamping studs reference dimension 200 mm
Clamping pot ⌀ 138 mm
Number of location holes for clamping studs 4
Type of product Vice accessories

Identification numbers & Classifications

Article number 360154 120/4

Description

Version:

With holes for clamping studs No. 360025 18M16. Alternative attachment via stepless adjustable clamps or an M12 bolt in the T-slot. Attachment hole pattern for GARANT ZeroClamp zero-point clamping system (pitch 200 mm). Manual operation or air cushion movement across the machine table.
Clamping pot with ⌀ 90 mm or 120 mm for mounting the centring vice No. 360130.

Application:

  • 5-face machining on multi-axis machining centres.
  • As a cost-effective clamping solution for use with the GARANT ZeroClamp zero-point clamping system or with pallet and automated systems, or directly on to the machine table.

Material:

Steel

Suitable for:

Centring vice No. 360130 in combination with centring/adapter plate No. 360132.

Note:

Size 80/4 − size120/4 – higher support torque for maximum stability.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart