Article no.: 308499

Side lock arbor PSC 40 short

Brand: GARANT
Concentricity ≤ 3
Machining strategy HSC
Through-coolant yes
Arbor standard ISO 26623-2
Machining strategy HPC
Balance quality G at rotational speed G 2.5 at 25,000 rpm

All product information:

Side lock arbor PSC 40 short

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€186.50
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

  • With Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Mating faces of the PSC internal contour machined.

Application:

For clamping tools with Weldon shank to DIN 1835 Form B and DIN 6535 Form HB.

Optional extras:

Coolant pipe No. 309885, coolant pipe wrench No. 309893.

Note:

Suitable reduction from PSC 63 to PSC 40 or PSC 50 No. 318892.
Suitable reducing adaptor from SK 40 or HSK 63 to PSC 40 or PSC 50 on request.
Suitable reducing adaptor from SK 50 or HSK 100 to PSC 63 or PSC 80 on request.
Suitable extensions can be found under No. 318894, No. 318895 and No. 318896.

Technical Data

Adapter
PSC 40 short
Arbor standard
ISO 26623-2
Through-coolant
yes
Balance quality G at rotational speed
G 2.5 at 25,000 rpm
Concentricity
≤ 3 µm
Machining strategy
HSC; HPC
Type of product
Side lock arbor

Share this product

or copy this link

To shopping cart