Article no.: 301134

Milling head arbor tapered SK 40 A = 300

Brand: GARANT
Standard DIN 6357
Concentricity ≤ 6
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Shape A
Vibration damped
Machining strategy HPC
Arbor standard ISO 7388-1

All product information:

Milling head arbor tapered SK 40 A = 300

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€415.00
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

  • Shank, spigot, and all contact surfaces are ground at the collar.
  • With Balluffchip bore.
  • Larger collar contact face.
  • Vibration damped version, arbor with vibration-damping core.

Vibration damped version, arbor with vibration-damping core.

Advantage:

Significantly lower tendency to vibrate! Considerable increase in feed rate!

Supplied with:

Cutter lock screw and drive dog.

Optional extras:

Pull studs (PS) No. 308600 − 308806, PS wrenches No. 308820 – 308835, Special toggle spanner No. 309840.

Note:

Further sizes on request.

Technical Data

Adapter
SK 40 A = 300
Standard
DIN 6357
Arbor standard
ISO 7388-1
Shape
A
Balance quality G at rotational speed
G 6.3 at 8,000 rpm
Concentricity
≤ 6 µm
Machining strategy
HPC
Vibration
damped
Type of product
Milling head arbor

Share this product

or copy this link

To shopping cart