Article no.: 308547

Face mill arbor with cooling channel bores PSC 63 A = 65

Brand: GARANT
Machining strategy HPC
Concentricity ≤ 6
Arbor standard ISO 26623-2
Cooling channel bore pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm

All product information:

Face mill arbor with cooling channel bores PSC 63 A = 65

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€278.00
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

  • With Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Mating faces of the PSC internal contour machined.

Application:

For holding shell end mills and face mills with cross keyway.

Supplied with:

Lock screw.

Optional extras:

Coolant tube and assembling key for coolant tubes No. 309885; 309893.
Toggle spanner No. 309840, cutter lock screw No. 309860.

Technical Data

Adapter
PSC 63 A = 65
Arbor standard
ISO 26623-2
Cooling channel bore
pluggable
Balance quality G at rotational speed
G 2.5 at 25,000 rpm
Concentricity
≤ 6 µm
Machining strategy
HPC
Type of product
Milling head arbor

Share this product

or copy this link

To shopping cart