{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Series | ROTA-S plus | |
Standard | DIN 702-3 | |
Short taper arbor | 6 | |
Type | 200 | |
Clamping range with external hard top jaws | 8 mm - 208 mm | |
Clamping range with internal hard top jaws | 72 mm - 224 mm | |
Clamping stroke per jaw S | 7 mm | |
External ⌀ A | 206 mm | |
Aperture E | 52 mm | |
Centring taper ⌀ B | 106.39 mm | |
Number of studs | 4 | |
Size of studs | M12 | |
Chuck key hexagon socket K | 12 mm | |
Weight | 18.6 kg | |
maximum speed | 4,800 min-1 | |
Colour code for accessories | Schunk self-centring chucks and jaws | |
Type of product | Self-centring chucks |
Article number | 313135 200/6 | |
Manufacturer number | 0819232 |