{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Series | ROTA-S plus | |
Standard | DIN 702-3 | |
Short taper arbor | 5 | |
Type | 160 | |
Clamping range with external hard top jaws | 5 mm - 170 mm | |
Clamping range with internal hard top jaws | 65 mm - 186 mm | |
Clamping stroke per jaw S | 6.5 mm | |
External ⌀ A | 165 mm | |
Aperture E | 42 mm | |
Centring taper ⌀ B | 82.575 mm | |
Number of studs | 4 | |
Size of studs | M10 | |
Chuck key hexagon socket K | 12 mm | |
Weight | 9.6 kg | |
maximum speed | 5,400 min-1 | |
Colour code for accessories | Schunk self-centring chucks and jaws | |
Type of product | Self-centring chucks |
Article number | 313135 160/5 | |
EAN / GTIN | 2050001928801 | |
Manufacturer number | 0819221 |