• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Combination four-jaw lathe chucks short taper mount DIN 702-3

Article no.: 315645
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Description

Version - image:

Individual adjustment of combined jaws.
Centring adjustment of jaws.

Application:

Combined clamping option due to two different jaw adjustments:
a) Self-centring adjustment of the base jaws (geared scroll);
b) Individual adjustment of top jaws.

This allows irregularly shaped components to be clamped as if to a face plate. The gear scroll for jaw adjustment is through-hardened, the flanks of the scroll and of the bottom jaw teeth are ground on both sides.
With short taper mount to DIN 702-3 with studs and collar nuts for spindle noses to DIN 55027. (DIN 55027 and international standard ISO 702/lll are identical to DIN 55022 (old standard)). The chuck is fitted to the spindle nose directly, without an intermediate adaptor.

Standard:

DIN 702-3.

Material:

Cast iron

Supplied with:


1 set = 4 hardened base jaws,
1 set = 4 hardened reversible jaws (internally and externally applicable)
1 chuck key,

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart