{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
for chuck type ⌀ | 160 mm | |
Slot width D | 8 mm | |
Bore spacing b | 32 mm | |
Tenon length A | 18 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Clamping range | 51 mm - 86 mm | |
Type of product | Self-centring chuck jaws |
Article number | 313230 1 | |
Manufacturer number | 0165174 |