{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Colour, green | Luminous green | |
| Part described | Bügel; Kapseln; Bügel; Kapseln; Ohrpolster; Stöpsel; Ohrpolster; Stöpsel | |
| Series | uvex x-fold | |
| Colour | grey; green | |
| Variant | foldable; headbands | |
| Material of earplugs | Polyurethane (PU) | |
| Plug properties | deformable | |
| Type of product | banded earplugs | |
| Size | Unit size | |
| SNR value (noise attenuation) | 26 dB | |
| Noise attenuation | passive | |
| Reuse | reusable | |
| PPE protection category | III |
| Article number | 097660 | |
| EAN / GTIN | 4031101404493 | |
| Manufacturer number | 2125344 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Germany, www.uvex-safety.de/ |