Safety boots, dark grey DUNLOP PUROFORT+ EXPANDER FULL SAFETY, S5

Article no.: 092915
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Description

Version:

The PUROFORT + EXPANDER FULL SAFETY boots combine comfort and safety. The light, flexible upper material is hard-wearing and provides insulation whilst the sole tread offers the best slip-proof and abrasion resistance characteristics. With special toe area for better grip when walking.
  • Purofort® upper material, resistant to chemicals.
  • Premium PU inlay sole.
  • Vibram® XS Work outer sole, black.
  • Shock absorption in the heel area.

Application:

Oil and gas industry

Standard:

EN ISO 20345:2011 S5 CI HRO CR SRC

Suitable products

From the same series "Purofort"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart