Cordless hammer drill / driver without battery or charger M18FPD3-2

Article no.: 070111 M18FPD3-2
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18 FPD3
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Motor design FUEL™
maximum torque 158 Nm
maximum speed 1st speed 0 min-1 - 500 min-1
maximum speed 2nd speed 2,100 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 16 mm
maximum twist drill size ⌀ in wood 89 mm
maximum twist drill size ⌀ in concrete 16 mm
maximum vibration to EN with hammer drill function 11.3 m/s2
maximum vibration to EN without hammer drill function 1.85 m/s2
Weight 2.1 kg
typical application Heavy Duty
Type of product Iimpact drill /screwdriver

Identification numbers & Classifications

Article number 070111 M18FPD3-2
EAN / GTIN 4058546376536

Description

Version:

  • Powerful cordless 2-speed hammer drill /screwdriver with multi-stage torque setting.
  • REDLITHIUM-ION™ Red Li-ion batteries with single-cell monitoring and charge display.
  • Sturdy metal gearbox for long working life.
  • FIXTEC metal quick-change chuck with spindle lock.
  • Handle with Softgrip coating for comfortable use.
  • LED illumination of the working area.
  • Brushless POWERSTATE™-motor (not size M18BPD4) for very high efficiency. Very low wear and up to 10 times the working life of standard DC motors.
  • REDLINK PLUS™ electronics overload protection and power management.

Low-maintenance, brushless Powerstate motor.
Cordless hammer drill / driver with high torque of 158 Nm and a total length of only 175 mm.

Supplied with:

Zero version − without battery, without charger, with carrying case.

Note:

See No. 073814073816, 073827 and 073840 for suitable batteries and chargers.
See No. 073839 for a suitable starter set.
The suitable Bluetooth tracking module can be found under 070103 BTT-1.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart