Pair of cold protection gloves Tegera® 296

Article no.: 094822
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from €36.36
  • from 6
    from €30.30
on request
Subsequent delivery
0 pieces in stock
  • Standard: EN 511

Description

Version:

Tegera® 296. Lined cold protection gloves of full-grain cowhide leather with wind-proof and waterproof backs. The extra long version ensures a high thermal insulation and pleasant sensation when wearing. Inner lining of Thinsulate® material. With reinforced fingers.

Application:

For windy, cold or wet working environments.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart