This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Comfort safety glasses Protégè™ CLEAR

Article no.: 096335 CLEAR
  • Lens coating: condensation-free; scratch-resistant
  • UV protection: Standard
  • Frame properties: Side padding
  • Lens material: Polycarbonat

Product details

Technical Data

Series Protege™
Lens identification 2C-1.2 B-D 1 FTKN
Lens coating condensation-free; scratch-resistant
UV protection Standard
Frame properties Side padding
Lens material Polycarbonat
Type of product Safety glasses

Identification numbers & Classifications

Article number 096335 CLEAR
Manufacturer number 1031271HS

Description

Version:

Safety glasses with unique Floating-Lens design™ provide increased flexibility and optimum fit to every shape of face. The padded arms and soft nose pads ensure comfortable wearing and secure seating. Scratch-resistant and condensation-free due to the high-performance HydroShield™ coating.

Standard:

EN 166; EN 170

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart