{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 10 pcs. | |
| Colour, yellow | Signal yellow | |
| Colour, black | Jet black | |
| Part described | Gehäuse; Gummierung | |
| Colour | yellow; black | |
| Scaling | millimetre | |
| Graduation | 1 mm | |
| Error limit | 0.9 mm | |
| Unit for measurement range | millimetre | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 3,000 mm | |
| Belt width | 16 mm | |
| Tape colour | yellow; black; red; yellow | |
| Type of tape measure | tape measure | |
| Housing/frame length | 66 mm | |
| Housing/frame width | 27 mm | |
| Housing/frame height | 59 mm | |
| Housing/frame colour | black; yellow | |
| Material | hSS; plastic | |
| Overall length | 3,000 mm | |
| Overall width | 27 mm | |
| Overall height | 59 mm | |
| Recoil-free | yes | |
| With viewing window | no | |
| Automatic tape return | yes | |
| Tape stop/lock | yes | |
| Flexible | yes | |
| With belt clip | yes | |
| Accuracy class | EG 2 | |
| Content | set | |
| Can be calibrated | yes | |
| Type of product | tape measure |
| Article number | GG4610 3 | |
| EAN / GTIN | 4069515042741 | |
| Manufacturer number | GG4610 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |