{{ name }}
Codice art. {{ combinedCodeWithHighlight }}
Codice materiale:
EAN / GTIN:
Codice del produttore:
Codice articolo:
| Series | Flexiamant super | |
| Manufacturer’s designation | Flexiamant super Inox, SF 27 | |
| Content | 1 pcs. | |
| Description of shape | straight form | |
| Diameter | 230 mm | |
| Width of disc | 6 mm | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole | 22.23 mm | |
| Max. recommended circumferential speed | 80 m/s | |
| Max. circumferential speed | 80 m/s | |
| Max. speed | 6,600 min-1 | |
| Grinding media backing | glass fibre | |
| Colour | blue; black | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Abrasive media | regular aluminium oxide (A) | |
| Grit size (mesh) | 36 mesh | |
| Specification | A 36-O | |
| Suitable for material | stainless steel | |
| Material group | metal | |
| Max. iron, sulphur and chlorine constituents | 0.1 % | |
| Standard | EN 12413 |
| Codice articolo | 616622000 | |
| EAN / GTIN | 4007430402615 | |
| Codice del produttore | 616622000 | |
| Numero-L | L01750 609 | |
| Produttore/persona responsabile | Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com |