• The item cannot be ordered due to missing prices.

DUO measured value display unit DUO

Article no.: 434735 DUO
  • Reversible reading: mm / inch
  • Interface: Digimatic interface

Product details

Technical Data

Measuring range ± 1 up to ± 10000 µm
Reversible reading mm / inch
maximum resolution 0.01 µm
Interface Digimatic interface
Power supply Mains-powered
Length 130 mm
Width 95 mm
Height 50 mm
Weight 1 kg
Type of product Display unit

Identification numbers & Classifications

Article number 434735 DUO
EAN / GTIN 2050002040861
Manufacturer number 830DUO0000

Description

Version:

Compact measured value display unit with 4.3-inch touch screen/colour display and measured value memory function. Connection for 2 inductive contact points (switchable between half-bridge or full-bridge). Device also compatible with Tesa contact points. Up to 4 features can be displayed at the same time. Data export in DFQ or CSV format via the USB interface.

Function:

  • Dynamic measured value functions: Max, Min, Max-Min, (Min-Max)/2, average.
  • Three-colour bar display and digital measured value display.
  • 2 circuit inputs and 2 circuit outputs, potential-free (for instance for measured value uploading, good/reject).
  • Scaling is adjusted automatically to suit the tolerance limit.

Application:

As display for simple measurement tasks (+A, −A) and calculation based on both results (such as A+B, A−B, 0.5A+B). For use in the workshop and production.

Supplied with:

Including USB power adaptor, base.

Optional extras:

Optional expansion with plug-in cards on fieldbus interface: Profibus, Profinet or Ethernet/IP.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart