Adjustable feet (4-piece set) HOLEX 24seven Level, Type: 10

Article no.: 979483 10
New product
Price per 1 Piece (INR 1429.25 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 24seven LEVEL
Height 60 mm
Thread M8
suitable for HOLEX 24seven LEVEL weighing cell
Type of product Height adjustment

Identification & Classification

Article number 979483 10
EAN / GTIN 4069515004831
Manufacturer number 979483 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The adjustable replacement feet ensure that your HOLEX 24seven LEVEL is secure and stable, even on uneven surfaces. They enable easy levelling by hand or with a 10 mm open-ended spanner and are ideal for replacing defective or worn original feet.

Suitable for:

HOLEX 24seven LEVEL weighing cell system No. 979440 size 42.

Supplied with:

4 pcs. complete adjustable feet

Note:

Spare parts and accessories must only be installed and replaced by qualified personnel and in accordance with the applicable warranty, safety and manufacturer specifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart