Pin presentation board for mobile installation with castors, with felt cover

Article no.: 974521 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,980 mm
Width 1,200 mm
Support depth 610 mm
Board height 1,500 mm
Board width 1,200 mm
height-adjustable no
Number of wheels 4
Storage tray available no
with set of pens no
Material of the surface grey felt pinboard
Board for writing on no
Board for magnetic clamps no
Weight 9.3 kg
Type of product Moderation board

Identification & Classification

Article number 974521 1
EAN / GTIN 4013695033174
Manufacturer/responsible person Holtz Office Support GmbH, Berta-Cramer-Ring 14-16, 65205 WIESBADEN, Germany, https://magnetoplan.de/

Description

Version:

Presentation board for all office and training rooms. For mobile use and outstanding convenience. One-piece board with white painted aluminium frame, surface felt grey. Securely positioned thanks to angled feet. Several boards can be arranged in a presentation circle. Supplied with 4 lockable castors.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart