GARANT Uni Line push handle, Type: 1

Article no.: 955496 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
23 pieces in stock 23 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tower; Z-Tower; Cleaning Tower
Height 435 mm
Width 130 mm
Depth 85 mm
Type of product Handle

Identification & Classification

Article number 955496 1
EAN / GTIN 4062406586157
Manufacturer number 955496 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

General-purpose 2-component Haptoprene® push handle can be used vertically and horizontally. The handle is inserted into the perforated panel and fixed with 2 GARANT easyFix plastic plugs. Easy adjustment possible.

Colour:

RAL 7016 anthracite, powder coated. Not configurable.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart