TubiX® pipe cutter with quick adjustment, for ⌀ to: 30mm

Article no.: 818380 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
206 pieces in stock 206 pieces available in 11-14 working days

Select article variation and quantity

for ⌀ to (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation TubiX
Cutter wheel ⌀ 20 mm
Cutter wheel width 6.2 mm
Cutter wheel bore 7.8 mm
for pipe outer ⌀ 3 mm - 30 mm
Length 54 mm
Width 55 mm
Height 26 mm
Type of product Pipe cutters

Identification & Classification

Article number 818380 30
EAN / GTIN 4003773090038
Manufacturer number 90 31 01
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Lightweight and long-lasting metal housing of magnesium, with needle bearing guide rollers and cutter wheel. Manual deburrer can be retracted into the body. Supplied with spare cutter wheel.

Advantage:

Automatic stop and clamping on to the pipe by QuickLock quick adjustment.
  • Quick and precise positioning of the cutter wheel on different pipe diameters.

Application:

General purpose for cutting copper, aluminium, and thin-walled stainless steel pipes (up to 2 mm wall thickness).

Spare part:

For spare cutter wheel with needle bearing and quick-change pivot pin, see No. 818385.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart