Carbide masonry hole saw without centre drill, ⌀: 35mm

Article no.: 788000 35
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
22 pieces in stock 22 pieces available in 11-14 working days

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

35 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Overall length 58 mm
Type of product Hole saw

Identification & Classification

Article number 788000 35
EAN / GTIN 4002395312559
Manufacturer number 4932344478
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Hole saw tipped with diamond ground carbide cutter tips.
With M16 internal thread for shank No. 788022.

Application:

For drilling larger holes and break-throughs with hammer or hammer drills in concrete, masonry, natural stone etc.

Note:

Matching SDS-plus drink shank is available under No. 788022 size 105 and centre drill under No. 788070 size 120.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart