Side cutter polished, overall length: 110mm

Article no.: 724900 110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
60 pieces in stock 60 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 110 mm
Cutting capacity soft wire up to ⌀ 2 mm
Cutting capacity hard wire up to ⌀ 1.2 mm
Standard DIN ISO 5749
Handle plastic coated
Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
Material Chromium vanadium steel
Surface chemically blackened, head bright polished
Heavy-duty diagonal side cutter no
with selectable return spring no
Type of product Cutting pliers

Identification & Classification

Article number 724900 110
EAN / GTIN 4003773014324
Manufacturer number 70 01 110
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Slim shape with induction hardened cutting edges (approx. 62 HRC).
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart