XL 2 Trolley electric tool case, 60 pieces, Number of pieces: 60

Article no.: 680110 60
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Width 520 mm
Height 440 mm
Depth 277 mm

Identification & Classification

Article number 680110 60
EAN / GTIN 4010995457952
Manufacturer number 45795
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Version:

The XL 2 Trolley offers optimal storage space and a variety of organisation options for versatile use. With 92 loops, two plug-in modules, a document and small-parts compartment and individually adjustable base divider, it keeps everything neat and tidy and provides quick access to tools. Ergonomic and insulated screwdriving tools for safe work on electrical equipment, tested according to IEC 60900.
  • Easy to transport: extra-long telescopic handle and smooth-running wheels ensure effortless transportation.
  • Safe: gas pressure dampers prevent it snapping shut unintentionally and protect the fingers.
  • Robust: Made of resistant polypropylene (PP), ideal for air travel thanks to the air pressure compensation valve.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

VDE slot-head screwdriver: 1 pc. each size 3.5; 4.0; 5.5 mm
VDE screwdriver for Phillips: 1 pc. each size PH1; PH2
Electrician’s folding rule 2 m metric: 1 pc.
Electrician’s spirit level 400 mm: 1 pc.
VDE screwdriver with bit magazine, mixed with 4 slimBits: 1 pc.
Crimping tool for terminal sleeves: 1 pc. 0.08 – 16 mm²
Hexagon L-wrench set 9-piece holder hexagon ball point screwdriver; satin chrome-plated: 1 pc.
VDE stripping multitool for round cables 125 mm: 1 pc.
VDE combination pliers with extra-long cutting edge 180 mm: 1 pc.
VDE side cutter 160 mm: 1 pc.
VDE snipe nose pliers with side cutter, straight shape 200 mm: 1 pc.
Bit set 31 pieces mixed, for Phillips; for Pozidriv; for slot-head: 1 pc.
Cable cutter with opening spring that can be engaged and disengaged in blister 210 mm: 1 pc.
XL 2 Trolley tool case empty: 1 pc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart